Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
T100X000VPM-BK Panduit Labels, PXE T100X000VPM-BK MP Printer Cont. Tap
MFG Item Number
T100X000VPM-BK
T100X000VPM-BK Panduit Labels, PXE T100X000VPM-BK MP Printer Cont. Tap
MFG Item Number
T100X000VPM-BK
This item cannot be canceled or returned
Description
PXE T100X000VPM-BK MP Printer Cont. Tap
Specifications
Specifications
Manufacturer Part Number
T100X000VPM-BK
Manufacturer
Panduit
Family Series
Panduit Labels
Description
Panduit T100X000VPM-BK vinyl continuous tape cassettes are quick and easy to load. These label cassettes, used with our EasyMark Plus labeling software, allows you to create custom pipe markers, voltage markers, signs, bin markers, and network
Material Type
Vinyl
Text Color
Black
Background Color
White
Label Width
0.95 "
Net Weight
0.15 lbs
Gross Weight
0.175 lbs
T100X000VPM-BK
Panduit Labels