T1-0506G

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T1-0506G Iboco Wire Duct, T1 Series, Wire Duct, 1/2in.x5/8in., Gray, Wide
MFG Item Number
T1-0506G

T1-0506G Iboco Wire Duct, T1 Series, Wire Duct, 1/2in.x5/8in., Gray, Wide

MFG Item Number
T1-0506G
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Duct, T1 Series
Item #
T1-0506G
Wire Duct, 1/2in.x5/8in., Gray, Wide

T1 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number T1-0506G
Manufacturer Iboco
Product Series T1
Family Series Iboco Wire Duct, T1 Series
Description Wire Duct, 1/2in.x5/8in., Gray, Wide Slot, Cover Included, 15x18mm Actual
Style Slotted, Standard
Height 0.71 "
Width 0.6 "
Length 78.74 "
Slot Width 0.2 "
Color Gray
Cover Included Yes
Nominal Height 0.75 "
Nominal Width 0.5 "
Approvals CE, CSA, UL
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
Alternatives
T1-0510G
T1-0510G
Iboco Wire Duct, T1 Series