Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T100136

Carbone Ferraz Fuses

T100136

Carbone Ferraz Fuses
6, 921CPURD14.51/40
MFG Item Number
T100136
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
T100136
6, 921CPURD14.51/40

Series Information

Specifications

Specifications
Manufacturer Part Number T100136
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description 6, 921CPURD14.51/40 690V 40 AMP FUSE
Fuse Type American Seminconductor Type
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
Alternatives
L78049
L78049
Carbone Ferraz Fuses
6,621CPURD14.51/40
6,621CPURD14.51/40
Mersen Miscellaneous