Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T106

Burndy Terminals

T106

Burndy Terminals
Ring- #12-#10 Awg-Unin
MFG Item Number
T106
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
T106
Ring- #12-#10 Awg-Unin

Series Information

Specifications

Specifications
Manufacturer Part Number T106
Manufacturer Burndy
Family Series Burndy Terminals
Description Ring- #12-#10 Awg-Unin
Terminal Type Ring
Insulated Non-Insulated
Material Copper
Plating Material Tin
Stud Size #4, #5, #6
Tongue Width 0.37 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
44120-B20
44120-B20
Ilsco Terminals, ILSCONS Series