Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Obsolete
T21 Series Information
| Manufacturer Part Number | T21SG12JDS |
|---|---|
| Manufacturer | Temprel Inc |
| Product Series | T21 |
| Family Series | Temprel Inc Thermocouples, T21 Series |
| Description | T-Couple, J Type, 0.188in. OD X 12in., Inconel, W/ Molded Standard-Plug |
| Calibration Type | J |
| Junction Type | Grounded |
| Single/Dual Element | Single |
| Input Type | Probe |
| Probe Length | 12 " |
| Probe Diameter | 0.19 " |
| Sheath Composition | Stainless Steel 304 |
| Probe Max Temperature | 1,650 °F |
| Output Type | Molded-on Standard Plug |
| Net Weight | 0.0624 lbs |
| Gross Weight | 0.15 lbs |