Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CKR Series Information
| Manufacturer Part Number | CKRD2420 |
|---|---|
| Manufacturer | Crydom |
| Product Series | CKR |
| Family Series | Crydom Relays, CKR Series |
| Description | SOLID STATE RELAY, 20A, DIN MNT |
| Circuit | 1NO |
| Mounting | DIN Rail, Panel |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Number of Circuits | 1 |
| Input Signal | 4-32 VDC |
| Input Polarity | DC |
| Output Voltage | 24-280 VAC |
| Nominal Output Voltage | 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC |
| Current Rating | 20 A |
| Transient Overvoltage | 600 V |
| Termination | Box Lug |
| Output Type | SCR AC Switch |
| Switching Type | Zero Cross |
| Integral Heat Sink | Yes |
| MOV | No |
| Snubber | No |
| Net Weight | 0.62 lbs |
| Gross Weight | 0.65 lbs |