Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T3A2-0 Ilsco Terminals, TA Series, AL MEC (3)1/0-14 7/16-1 T UL C SA
T3A2-0 Ilsco Terminals, TA Series, AL MEC (3)1/0-14 7/16-1 T UL C SA
Description
AL MEC (3)1/0-14 7/16-1 T UL C SA
- Suitable for use with Either Copper or Aluminum Conductors
- Manufactured from High Strength 6061‑T6 Aluminum Alloy
- Provides Low Contact Resistance
Specifications
Specifications
| Manufacturer Part Number |
T3A2-0 |
| Manufacturer |
Ilsco |
| Product Series |
TA |
| Family Series |
Ilsco Terminals, TA Series |
| Description |
AL MEC (3)1/0-14 7/16-1 T UL C SA |
| Net Weight |
0.195 lbs |
| Gross Weight |
0.246 lbs |
T3A2-0
Ilsco Terminals, TA Series