Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | ABB Contactors |
|---|---|
| Manufacturer | ABB |
| Manufacturer Part Number | VM19 |
| Description | Mechanical Interlock for use with AF 116...AF370. For interlocking contactors of equal frame size |
| Type | Mechanical Interlock |
| Net Weight | 0.115 lbs |
| Gross Weight | 0.14 lbs |