Series Information
| Manufacturer Part Number | T4E-3R12 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Enclosures |
| Description | Enclosure, NEMA 3R/12, 26in.Hx15in.Wx9in.D Vari-Depth Rotary Handle & Operating Mechanism not Included - See Accyft.s |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| NEMA Rating | NEMA 12, NEMA 3R |
| Nominal Height | 26 " |
| Nominal Width | 15 " |
| Nominal Depth | 9 " |
| Net Weight | 5.6875 lbs |
| Gross Weight | 56.3 lbs |