Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KT5VD-M ABB Industrial Accessories, Rotary Handle Operating Mechanism
KT5VD-M ABB Industrial Accessories, Rotary Handle Operating Mechanism
Description
Industrial Accessories, Series
Rotary Handle Operating Mechanism
Specifications
Specifications
| Manufacturer Part Number |
KT5VD-M |
| Manufacturer |
ABB |
| Family Series |
ABB Industrial Accessories |
| Description |
Rotary Handle Operating Mechanism For Use W/Rotary/Thru-Door Handle Mechanism Only, Less Handle & Shaft |
| Color |
Gray |
| Defeatable |
No |
| Operator Type |
Rotary Handle Operating Mechanism |
| Net Weight |
9.04 lbs |
| Gross Weight |
0.77 lbs |
KT5VD-M
ABB Industrial Accessories