T6N800TW
ABB Circuit Breakers, Tmax T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T6N800TW

ABB Circuit Breakers, Tmax T Series

T6N800TW

ABB Circuit Breakers, Tmax T Series
Circuit Breaker, 3-P, 800A/600V,
MFG Item Number
T6N800TW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Tmax T Series
Item #
T6N800TW
Circuit Breaker, 3-P, 800A/600V,

Tmax T Series Information

  • Branch Circuit Protector
  • UL 489 Listed E93565
  • 15 ~ 2500 Amps
  • 240/277/480/600Y VAC
  • 250/500/600 VDC
The Tmax T Series of circuit breakers from ABB offer a full range of molded case circuit breakers that meet the UL 489 and CSA C22.2 Standards. Covering current ratings between 15 A and 2500 A and interrupting ratings, at 480 V AC, up to 150 kA. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, undervoltage release, and more.


Videos

Specifications

Specifications
Manufacturer Part Number T6N800TW
Manufacturer ABB
Product Series Tmax T
Family Series ABB Circuit Breakers, Tmax T Series
Description Circuit Breaker, 3-P, 800A/600V, 35KAIC@480VAC, Thermal Magnetic Trip 3000-6000A Mag Trip, Less Term Lugs
Poles 3
Current Rating 800 A
Max Voltage 600 VAC, 600 VDC
Trip Unit Adj. Thermal / Adj. Magnetic
Mounting Panel
UL Standard 489
Approvals CSA, IEC, UL
Gross Weight 20.89 lbs
Net Weight 20.71 lbs