Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | KT6VD-M |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Industrial Accessories |
| Description | Variable Depth Operating Mechanism, Mechanism Only, Less handle and Shaft - See Accessories |
| Color | Gray |
| Defeatable | No |
| Operator Type | Variable Depth Operating Mechanism |
| Net Weight | 1.24 lbs |
| Gross Weight | 4.85 lbs |