T7H1200DK0A2RHU0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T7H1200DK0A2RHU0

ABB Switches, TMAX Series

T7H1200DK0A2RHU0

ABB Switches, TMAX Series
MCS T7H 1200A 3P UL LUGS AUX RH UV
MFG Item Number
T7H1200DK0A2RHU0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TMAX Series
Item #
T7H1200DK0A2RHU0
MCS T7H 1200A 3P UL LUGS AUX RH UV

TMAX Series Information

  • Suitable for use in both Industrial and Civil low voltage plants.
  • Guarantees strong limitation of specific let‑through energy and reduction in peak currents.

Tmax are characterized by an extremely high level of performances with limited overall dimensions, installation simplicity and an increasingly greater guarantee of safety for the operator thanks to their reinforced insulation. Tmax circuit‑breakers, thanks to their performances, can be used for all distribution and sub‑distribution application for both AC and DC electrical plants.

  • Limits overheating of devices and electrodynamic stresses.

Videos

Specifications

Specifications
Manufacturer Part Number T7H1200DK0A2RHU0
Manufacturer ABB
Product Series TMAX
Family Series ABB Switches, TMAX Series
Description MCS T7H 1200A 3P UL LUGS AUX RH UV
Frame Size T7
Number of Poles 3
AC Voltage 600 VAC
Interrupting Current 65 kA
Interrupting Voltage 480 V
Current Rating 1,200 A
Approvals CSA, IEC, UL
Net Weight 36.57 lbs
Gross Weight 1 lb