T830N Series Information
| Manufacturer Part Number | T830N18TOF |
|---|---|
| Manufacturer | Infineon |
| Product Series | T830N |
| Family Series | Infineon SCRs, T830N Series |
| Description | SCR, TO-200AC-1, 1800V, 826A |
| Package Style | TO-200AC-1 |
| Vdrm (Volts) | 1,800 V |
| Vrrm | 1,800 V |
| Idrm Peak (mA) | 0.08 mA |
| Irrm Peak (mA) | 0.08 mA |
| It (rms) | 1,920 A |
| It (avg) | 844 A |
| Itsm Amps | 14,500 A |
| Vtm (Volts) | 1.94 V |
| dv/dt (V/microseconds) | 1,000 |
| Igt | 250 mA |
| Vgt (Volts) | 1.5 V |
| Mounting Force | 9-18 kN |
| Puk Size | 0.57 x 2.28 " |
| Net Weight | 0.3527 lbs |
| Gross Weight | 0.3527 lbs |