T880N Series Information
| Manufacturer Part Number | T880N16TOF |
|---|---|
| Manufacturer | Infineon |
| Product Series | T880N |
| Family Series | Infineon SCRs, T880N Series |
| Description | SCR, TO-200AC, 1600V, 879A |
| Package Style | TO-200AC |
| Vdrm (Volts) | 1,600 V |
| Vrrm | 1,600 V |
| Idrm Peak (mA) | 0.1 mA |
| Irrm Peak (mA) | 0.1 mA |
| It (rms) | 2,020 A |
| It (avg) | 880 A |
| Itsm Amps | 17,500 A |
| Vtm (Volts) | 1.95 V |
| dv/dt (V/microseconds) | 1,000 |
| Igt | 250 mA |
| Vgt (Volts) | 2.2 V |
| Mounting Force | 10.5-21 kN |
| Puk Size | 1.04 x 2.28 " |
| Net Weight | 0.0638 lbs |
| Gross Weight | 0.0638 lbs |