Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TA25DU19-20
Thermal Overload Relay, 13.0-19.0A,
MFG Item Number
TA25DU19-20
This item cannot be canceled or returned
Description
Thermal Overload Relay, 13.0-19.0A,
Specifications
Specifications
| Manufacturer Part Number |
TA25DU19-20 |
| Manufacturer |
ABB |
| Family Series |
ABB Overload Relays |
| Description |
Thermal Overload Relay, 13.0-19.0A, Class 20, Direct Coupling Connection |
| Type |
Bimetallic |
| Current Rating |
13-19 A |
| Poles |
3 |
| Trip Class |
Class 20 |
| Reset Type |
Automatic, Manual |
| Connection Type |
Screw Terminals |
| Ambient Temperature |
-13-131 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.395 lbs |
| Gross Weight |
0.45 lbs |
TA25DU19-20
ABB Overload Relays