Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TA75DU42/DB80
Thermal Overload Relay, 29.0-42.0A,
MFG Item Number
TA75DU42/DB80
This item cannot be canceled or returned
Description
Thermal Overload Relay, 29.0-42.0A,
Specifications
Specifications
| Manufacturer Part Number |
TA75DU42/DB80 |
| Manufacturer |
ABB |
| Family Series |
ABB Overload Relays |
| Description |
Thermal Overload Relay, 29.0-42.0A, Class 10, Includes Standalone Mount Adapter |
| Current Rating |
29-42 A |
| Poles |
3 |
| Trip Class |
Class 10 |
| Net Weight |
0 lbs |
| Gross Weight |
2.48 lbs |
TA75DU42/DB80
ABB Overload Relays