Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TA80DU63 ABB Overload Relays, TA Series, OVERLOAD RELAY, 45-63 FLA
TA80DU63 ABB Overload Relays, TA Series, OVERLOAD RELAY, 45-63 FLA
This item cannot be canceled or returned
Description
Overload Relays, TA Series
OVERLOAD RELAY, 45-63 FLA
Bimetallic Amb. Compensated Convertible Manual/Auto Reset Setting Ranges Up To 310 Amps Tripping Class 10A UL; CSA Approvals TA Series thermal overload relays are used in conjunction with ABB A Line contactors for the protection of motors having a nominal voltage of up to 600 VAC max per UL/CSA (690VAC and 800VDC per IEC). These relays are built to be self‑protecting in the event of an overload until the short circuit protection device is activated.
Trip Indication Optional Remote Trip/Reset Single Phase and Unbalance Protection Variety of Accessories Available
Specifications
Specifications
Manufacturer Part Number
TA80DU63
Manufacturer
ABB
Product Series
TA
Family Series
ABB Overload Relays, TA Series
Description
OVERLOAD RELAY, 45-63 FLA FOR A95 SERIES CONTACTORS
Type
Bimetallic
Current Rating
45-63 A
Poles
3
Output Contacts
1NO, 1NC
Trip Class
Class 10
Reset Type
Automatic, Manual
Connection Type
Busbar
Ambient Temperature
-13-131 °F
Approvals
CSA, UL
Net Weight
0.8902 lbs
Gross Weight
0.895 lbs
TA80DU63
ABB Overload Relays, TA Series