Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TAA Series Information
| Manufacturer Part Number | TAA1U |
|---|---|
| Manufacturer | Macromatic |
| Product Series | TAA |
| Family Series | Macromatic Relays, TAA Series |
| Description | Multi-Function Timer, 24-240VAC/DC Coil, 6 Function, 1/16DIN, DPDT 5A, 8-Pin Circ, Inclft.s Panel Mnt Adapter |
| Operation | Flasher, Interval, On Delay, One-Shot |
| Contacts | DPDT |
| Mounting | Socket |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 0.05 s-100 Hrs |
| Max Time | 100 Hrs |
| Nominal Coil Voltage | 120 VAC, 240 VAC, 24 VDC, 250 VDC |
| AC Voltage | 100-240 VAC |
| DC Voltage | 24-240 VDC |
| Contact Rating | 5 A |
| Termination | 8 Pin |
| Approvals | CE, cULus |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.295 lbs |