Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TR-6 Series Information
| Manufacturer Part Number | TR-60622 |
|---|---|
| Manufacturer | Macromatic |
| Product Series | TR-6 |
| Family Series | Macromatic Relays, TR-6 Series |
| Description | True Off Delay Timer, 120VAC/DC, DPDT 10A Output, 8 PIn Circ Base, 8 Ranges (0.05 Sec - 30 Min), Knob |
| Operation | True Off Delay |
| Contacts | DPDT |
| Mounting | Plug-In |
| Status Indicator | None |
| Adjustment Operator | Knob |
| Timing Range | 0.05 s-30 Min |
| Max Time | 30 Min |
| Coil Voltage | 120 VAC |
| Nominal Coil Voltage | 120 VAC, 12 VDC, 24 VDC, 48 VDC, 125 VDC |
| AC Voltage | 120 VAC |
| DC Voltage | 12-125 VDC |
| Contact Rating | 10 A |
| Termination | 8 Pin |
| Approvals | CE, cULus, cURus |
| Net Weight | 0.225 lbs |
| Gross Weight | 0.27 lbs |