Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TBC7-30-10-55 ABB Contactors, M-CONTACT,3POLE,12A,50-70VDC COIL
MFG Item Number
TBC7-30-10-55
TBC7-30-10-55 ABB Contactors, M-CONTACT,3POLE,12A,50-70VDC COIL
MFG Item Number
TBC7-30-10-55
This item cannot be canceled or returned
Description
M-CONTACT,3POLE,12A,50-70VDC COIL
Specifications
Specifications
Manufacturer Part Number
TBC7-30-10-55
Manufacturer
ABB
Family Series
ABB Contactors
Description
The TBC7-30-10 mini contactor is a compact 3 pole contactor with 1 auxiliary contact and screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential
Nominal Coil Voltage
48 VDC
Coil Voltage
50-70 VDC
Poles
3NO
Termination
Screw
Net Weight
0.4075 lbs
Gross Weight
4.233 lbs
TBC7-30-10-55
ABB Contactors