Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Cable Entries
TBP2
HellermannTyton Cable Entries
Blank Rack Panel, 2U, Steel, Black,
This item cannot be canceled or returned
Description
Blank Rack Panel, 2U, Steel, Black,
Specifications
Specifications
| Manufacturer Part Number |
TBP2 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Cable Entries |
| Description |
Blank Rack Panel, 2U, Steel, Black, 1/box |
| Material |
Steel |
| Comments |
Blank Rack Panel, 2U |
| Net Weight |
0.775 lbs |
| Gross Weight |
0.78 lbs |
TBP2
HellermannTyton Cable Entries