TC-223-SC
Thomas & Betts Fittings, Steel City Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TC-223-SC

Thomas & Betts Fittings, Steel City Series

TC-223-SC

Thomas & Betts Fittings, Steel City Series
Hardware
Item Number
TC-223-SC
MFG Item Number
TC 223 SC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, Steel City Series
Item #
TC-223-SC
Hardware

Steel City Series Information

Specifications

Specifications
Manufacturer Part Number TC 223 SC
Manufacturer Thomas & Betts
Product Series Steel City
Family Series Thomas & Betts Fittings, Steel City Series
Description Hardware
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Set Screw
Angle Straight
Trade Size 1 "
Hub Size 1 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Die Cast Zinc
Composition Metallic
Hazardous Location No
Approvals CSA, UL
Net Weight 0.13 lbs
Gross Weight 0.13 lbs
Alternatives
452DC
452DC
Eaton's Crouse-Hinds series Fittings, CP Series