Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | TC510 |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Terminal Blocks |
| Description | DIN Rail Mount Universal Thermocouple Terminal Block, Exe Model, 20-14 AWG, Works With All |
| Type | Thermocouple |
| Number of Circuits | 1 |
| Current Rating | 600 A |
| UL Voltage | 15 VAC |
| Wire Size Range | 14 AWG |
| Color | Blue |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |