TC8S2-P642-0.5M-PSG3M
Turck Cordsets, PicoFast Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TC8S2-P642-0.5M-PSG3M

Turck Cordsets, PicoFast Series

TC8S2-P642-0.5M-PSG3M

Turck Cordsets, PicoFast Series
Connector, Valve Plug
Item Number
TC8S2-P642-0.5M-PSG3M
MFG Item Number
U-15112
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, PicoFast Series
Item #
TC8S2-P642-0.5M-PSG3M
Connector, Valve Plug

PicoFast Series Information

  • 3 and 4‑Pin Field Wireable Connectors, Standard
  • M8 Connection
  • IEC IP67 Protection

Specifications

Specifications
Manufacturer Part Number U-15112
Manufacturer Turck
Product Series PicoFast
Family Series Turck Cordsets, PicoFast Series
Description Connector, Valve Plug
Connection Type Right Angle Vavle Connector Form C (8 mm)
Connection Description (1) Right Angle Form C (8 mm) Valve Connector to Straight 3-Pin M8 Male
Number of Connections 1
Number of Wires 3
Max Voltage 24 VDC
Current Rating 2 A
Protection Rating IP67
Length 0.5 m
Cable Type PVC
Color Yellow
Operating Temperature -30-105 °C
Status Indicator LED
Net Weight 0.07 lbs
Gross Weight 0.07 lbs