TC9S2-A587-5M-PSG3M
Turck Cordsets, PicoFast Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TC9S2-A587-5M-PSG3M

Turck Cordsets, PicoFast Series

TC9S2-A587-5M-PSG3M

Turck Cordsets, PicoFast Series
Connector, Valve Plug
Item Number
TC9S2-A587-5M-PSG3M
MFG Item Number
U-16670
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, PicoFast Series
Item #
TC9S2-A587-5M-PSG3M
Connector, Valve Plug

PicoFast Series Information

  • 3 and 4‑Pin Field Wireable Connectors, Standard
  • M8 Connection
  • IEC IP67 Protection

Specifications

Specifications
Manufacturer Part Number U-16670
Manufacturer Turck
Product Series PicoFast
Family Series Turck Cordsets, PicoFast Series
Description Connector, Valve Plug
Connection Type Right Angle Vavle Connector Form CI (9.4 mm)
Connection Description (1) Right Angle Form CI (9.4 mm) Valve Connector to Straight 3-Pin M8 Male
Number of Connections 1
Number of Wires 3
Max Voltage 125 VAC, 125 VDC
Current Rating 4 A
Protection Rating IP67
Length 5 m
Cable Type TPU
Color Black
Operating Temperature -40-90 °C
Status Indicator None
Net Weight 0.3 lbs
Gross Weight 0.3 lbs