Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuseblocks & Holders
TCFH30N
Eaton's Bussmann series Fuseblocks & Holders
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Specifications
Specifications
| Manufacturer Part Number |
TCFH30N |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Description |
Eaton Bussmann series TCFH modular fuse holder, Finger safe, 30 A, Class CF, CUBEFuse, 100/300 kA, 100 kAIC 300 Vdc, 300 kAIC 600 Vac, Glass filled PES, Chassis, 35 mm DIN rail, 600 V, 10 sec at 500 |
| Fuse Type |
Cube Fuse |
| Net Weight |
0.041 lbs |
| Gross Weight |
0.403 lbs |
TCFH30N
Eaton's Bussmann series Fuseblocks & Holders