Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
UD Series Information
| Manufacturer Part Number | UD-250A |
|---|---|
| Manufacturer | NVENT ERIFLEX |
| Product Series | UD |
| Family Series | NVENT ERIFLEX Power Distribution Blocks, UD Series |
| Description | Distribution Block, 1-P, 255A, DIN, Line:(1)6AWG-250MCM, Box Lug, UD250A Load:(2)14-1AWG&(5)14-4AWG&(4)14-6AW |
| Number of Poles | 1 |
| AC Voltage | 600 VAC |
| Current Rating | 255 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 11 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | DIN Rail/Panel Mount |
| Line Side Wire Range | 250 kcmil-6 AWG |
| Output Wire Range | (2) 1-8 AWG, (5) 4-8 AWG, (4) 6-8 AWG |
| Cover Included | Yes |
| Composition | Thermoplastic |
| Protection Rating | IP20 |
| Color | Gray |
| Approvals | CSA, UR |
| Net Weight | 0.93 lbs |
| Gross Weight | 0.9656 lbs |