Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TD2410 Crydom Relays, T Series, SOLID STATE RELAY, 10A, TRIAC

MFG Item Number
TD2410

TD2410 Crydom Relays, T Series, SOLID STATE RELAY, 10A, TRIAC

MFG Item Number
TD2410
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 40

Description

Relays, T Series
Item #
TD2410
SOLID STATE RELAY, 10A, TRIAC

T Series Information

  • 3~32 VDC or 90~280 VAC Input
  • 24~280 VAC, 10~25A Output
  • Zero Cross Switching
  • UL E116949
  • Panel Mount
Featuring state‑of‑the‑art Surface Mount Technology, these SPST‑NO relays deliver proven reliability in the most demanding applications.

  • Triac Output
  • 600V Transient Capability
  • Internal Snubber


Specifications

Specifications
Manufacturer Part Number TD2410
Manufacturer Crydom
Product Series T
Family Series Crydom Relays, T Series
Description SOLID STATE RELAY, 10A, TRIAC
Circuit 1NO
Mounting Surface
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 3-32 VDC
Input Polarity DC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 10 A
Transient Overvoltage 600 V
Termination Screw Terminal
Output Type Triac AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.19 lbs
Gross Weight 0.23 lbs
Alternatives
D2425
D2425
Crydom Relays, Series One Series
RSSDN-10A
RSSDN-10A
IDEC Relays, RSS Series
D2410
D2410
Crydom Relays, Series One Series
TD2425
TD2425
Crydom Relays, T Series