Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RSSDN-10A IDEC Relays, RSS Series, Solid State Relay, 10A, 660VAC,
MFG Item Number
RSSDN-10A
RSSDN-10A IDEC Relays, RSS Series, Solid State Relay, 10A, 660VAC,
MFG Item Number
RSSDN-10A
Description
Solid State Relay, 10A, 660VAC,
90~280 VAC or 4~32VDC Input 48~660 VAC, 10~90A Output Zero Cross Switching UL E194577 Panel Mount The RSS Series solid state relays provide high surge capability with a dual SCR output, zero‑switching, and AC or DC input control. A built‑in snubber is included for internal transient protection.
LED Indicator Built In Snubber 4KV Isolation CE Recognized
Specifications
Specifications
Manufacturer Part Number
RSSDN-10A
Manufacturer
IDEC
Product Series
RSS
Family Series
IDEC Relays, RSS Series
Description
Solid State Relay, 10A, 660VAC, 4-32VDC Control, 48-660VAC Load, Zero Crossing, Panel Mount
Circuit
1NO
Mounting
Surface
Status Indicator
Yes
Auxiliary Switch
No
Number of Circuits
1
Input Signal
4-32 VDC
Input Polarity
DC
Output Voltage
48-660 VAC
Nominal Output Voltage
208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC
Current Rating
10 A
Transient Overvoltage
1,200 V
Termination
Screw Terminal
Output Type
SCR AC Switch
Switching Type
Zero Cross
Integral Heat Sink
No
MOV
No
Snubber
Yes
Net Weight
0.0221 lbs
Gross Weight
0.18 lbs
RSSDN-10A
IDEC Relays, RSS Series