Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TDR Series Information
| Manufacturer Part Number | TDR4A23 |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | TDR |
| Family Series | Littelfuse Relays, TDR Series |
| Description | Time Delay Relay, Recycler, 120VAC On time First, 1-1023/10-10,230 Sec DIP Switch Selectable, DPDT 10A Out |
| Operation | Repeat Cycle |
| Contacts | DPDT |
| Mounting | Socket |
| Time Range Adjustment | Onboard |
| Adjustment Operator | DIP Switch |
| Timing Range | 1-1,023 s (ON), 10-10,230 s (OFF) |
| Max Time | 1,023 s |
| Coil Voltage | 120 VAC |
| Nominal Coil Voltage | 120 VAC |
| Contact Rating | 10 A |
| Termination | 8 Pin |
| Approvals | CE, CSA, UL |
| Comments | ON Time First |
| Net Weight | 0.28 lbs |
| Gross Weight | 0.35 lbs |