TDRPRO-5102
Schneider Relays, TDRPRO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TDRPRO-5102 Schneider Relays, TDRPRO Series, Time Delay Relay, SPDT, Repeat

MFG Item Number
PTDR7036EM

TDRPRO-5102 Schneider Relays, TDRPRO Series, Time Delay Relay, SPDT, Repeat

MFG Item Number
PTDR7036EM
Item Number
TDRPRO-5102
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, TDRPRO Series
Item #
TDRPRO-5102
Time Delay Relay, SPDT, Repeat

TDRPRO Series Information

  • Multifunction
  • Wide Voltage Range from 12 to 240 V
  • Single timing range or multi‑range from 100 ms to 10 days
  • Switching Capabilities up to 12 Amps
  • Transparent Cover
  • IP40 Protection Rating


Specifications

Specifications
Manufacturer Part Number PTDR7036EM
Manufacturer Schneider
Product Series TDRPRO
Family Series Schneider Relays, TDRPRO Series
Description Time Delay Relay, SPDT, Repeat Cycle;Interval;Off Delay;Retriggerable One Shot;Pulse
Operation Interval, On Delay, Repeat Cycle
Contacts DPDT
Mounting Panel
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator Thumb Wheel
Timing Range 0.1 s-9,990 Hrs
Max Time 9,990 Hrs
Coil Voltage 12-240 VAC, 12-240 VDC
Nominal Coil Voltage 12 VAC, 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 12 VDC, 24 VDC, 48 VDC, 125 VDC, 250 VDC
Contact Rating 12 A
Termination 8 Pin
Protection Rating IP40
Approvals CE, cULus
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs