70-750DL8-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70-750DL8-1 Schneider Relays, 750 Series, Socket, 8-Pin Octal, Screw Terminals
MFG Item Number
P707021EM

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

70-750DL8-1 Schneider Relays, 750 Series, Socket, 8-Pin Octal, Screw Terminals

MFG Item Number
P707021EM
Item Number
70-750DL8-1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 750 Series
Item #
70-750DL8-1
Socket, 8-Pin Octal, Screw Terminals

750 Series Information

  • Plastic ID Clips for Easy Identification
  • DIN Rail and Panel Mount Compatible
  • Stainless Steel Spring Clips
  • Multi‑Socket Applications
  • Plastic Ejector Clips

Specifications

Specifications
Manufacturer Part Number P707021EM
Manufacturer Schneider
Product Series 750
Family Series Schneider Relays, 750 Series
Description Socket, 8-Pin Octal, Screw Terminals
Number of Connections 8
Max Voltage 300 V
Current Rating 16 A
Touch Safe Yes
Mounting DIN Rail, Panel
Net Weight 0.0022 lbs
Gross Weight 0.15 lbs