Series Information
| Manufacturer Part Number | TDU24AKB |
|---|---|
| Manufacturer | Diversified Electronics |
| Family Series | Diversified Electronics Relays |
| Description | Multi-Function Timer, 24VAC/DC, 6 Operating Modes, 4 Timing Ranges, SPDT 10A Output, 11 Pin Sq Base |
| Operation | Flasher, Interval, Multi-Function, Off Delay, On Delay, Single Shot |
| Contacts | SPDT |
| Mounting | Plug-In, Socket |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 0.15 s-15 s, 0.6 s-60 s, 5 s-480 s, 0.6 Min-64 Min |
| Max Time | 15 s, 480 s, 60 s, 64 Min |
| Coil Voltage | 24 VAC, 24 VDC |
| Nominal Coil Voltage | 24 VAC, 24 VDC |
| AC Voltage | 24 VAC |
| DC Voltage | 24 VDC |
| Termination | Flat Blade |
| Approvals | cURus |
| Net Weight | 0.3125 lbs |
| Gross Weight | 0.3125 lbs |