Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TE702 Series Information
| Manufacturer Part Number | TE-702-B-12-C-MAMA |
|---|---|
| Manufacturer | MAMAC Systems |
| Product Series | TE702 |
| Family Series | MAMAC Systems HVAC Sensors, TE702 Series |
| Description | Duct Temp Sensor, Steel NEMA-1, 10K ohm NTC Thermistor(TypeII), 8in Probe |
| Application | Duct |
| Output | 10 kOhm NTC |
| Humidity Sensor | No |
| Operating Temperature | -40-210 °F, -40-100 °C |
| Probe Length | 8 " |
| Function | Temperature |
| Display | No Display |
| Override | No |
| Set Point | No |
| Approvals | CE |
| Comments | 8 inch Probe |
| Net Weight | 0.765 lbs |
| Gross Weight | 0.975 lbs |