DTB4848RR
Delta Products Process Controllers, DTB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DTB4848RR Delta Products Process Controllers, DTB Series, Process Controller, 1/16 DIN, (2)
MFG Item Number
DTB4848RR

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

DTB4848RR Delta Products Process Controllers, DTB Series, Process Controller, 1/16 DIN, (2)

MFG Item Number
DTB4848RR
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, DTB Series
Item #
DTB4848RR
Process Controller, 1/16 DIN, (2)

DTB Series Information

  • Various Panel Size
  • Universal Sensor Inputs
  • Selectable Control Outputs
  • Key Lock Function
  • RS‑485 Communication
Delta Temperature Controller is mainly designed to accurately control the temperature in industrial production, equipments, or environment. Also, Celsius or Fahrenheit is selectable to meet user's demand. DTB is designed for practical applications, offering the most frequently adopted output types in the market. DTB has many user‑friendly functions built‑in and a handy transmission structure, ensuring fast and stable data transmission.



Videos

Specifications

Specifications
Manufacturer Part Number DTB4848RR
Manufacturer Delta Products
Product Series DTB
Family Series Delta Products Process Controllers, DTB Series
Description Process Controller, 1/16 DIN, (2) SPDT Relay Outputs
Power Supply 100-240 VAC
Nominal Voltage 120 VAC, 240 VAC
Input Type Milliamps AC, RTD, Thermocouple
Output Type Relay
Number of Outputs 2
Display Type LED
Case Size 1/16 DIN
Thermocouple Class B, E, J, K, L, N, R, S, T, TXK, U
Net Weight 0.325 lbs
Gross Weight 0.415 lbs
Alternatives
DTB4848RRE
DTB4848RRE
Delta Products Process Controllers, DTB Series
DTB4848RRT
DTB4848RRT
Delta Products Process Controllers, DTB Series