Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE-8816U

Macromatic Relays

TE-8816U

Macromatic Relays
Multi-Function Timer, 12-240VAC/DC
MFG Item Number
TE-8816U
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
TE-8816U
Multi-Function Timer, 12-240VAC/DC

Series Information

Specifications

Specifications
Manufacturer Part Number TE-8816U
Manufacturer Macromatic
Family Series Macromatic Relays
Description Multi-Function Timer, 12-240VAC/DC Coil, SPDT 15A Output, DIN Mount 10 Function, Programmable
Operation Interval, Memory Latch, Off Delay, On Delay, On/Off Delay, One-Shot, Pulse Generator, Repeat Cycle
Contacts SPDT
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator Onboard
Nominal Coil Voltage 12 VAC, 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 12 VDC, 24 VDC, 48 VDC, 125 VDC, 250 VDC
AC Voltage 12 VAC, 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
DC Voltage 12 VDC, 24 VDC, 48 VDC, 125 VDC, 250 VDC
Contact Rating 15 A
Net Weight 0.15 lbs
Gross Weight 0.175 lbs
Alternatives
TE-8812U
TE-8812U
Macromatic Relays