Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | TE-8812U |
|---|---|
| Manufacturer | Macromatic |
| Family Series | Macromatic Relays |
| Description | Time Delay Relay, 12-240VAC/DC Coil, Multi-Function, DPDT 15A Output, DIN Mount, Screw Terminal |
| Operation | Interval, Memory Latch, Off Delay, On Delay, On/Off Delay, One-Shot, Pulse Generator, Repeat Cycle |
| Contacts | DPDT |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Onboard |
| Nominal Coil Voltage | 12 VAC, 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 12 VDC, 24 VDC, 48 VDC, 125 VDC, 250 VDC |
| AC Voltage | 12 VAC, 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC |
| DC Voltage | 12 VDC, 24 VDC, 48 VDC, 125 VDC, 250 VDC |
| Contact Rating | 15 A |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2313 lbs |