TEB132015WL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TEB132015WL

GE Circuit Breakers

TEB132015WL

GE Circuit Breakers
INDUSTRIAL CIRCUIT BREAKER
MFG Item Number
TEB132015WL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
TEB132015WL
INDUSTRIAL CIRCUIT BREAKER

Series Information

Specifications

Specifications
Manufacturer Part Number TEB132015WL
Manufacturer GE
Family Series GE Circuit Breakers
Description The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix
Poles 3
Current Rating 15 A
Max Voltage 240 VAC
Trip Unit Fixed Thermal / Adj. Magnetic
Mounting Panel
Neutral Pole No
GFCI No
Neutral Protection No
100% Rated No
Terminal Type Lugs Included
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
Gross Weight 3.48 lbs
Net Weight 3.48 lbs
Alternatives
TED134015WL
TED134015WL
GE Circuit Breakers, TED Series