Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TEF4-ON ABB Contactors, TMR, ON, AF09/Z-38, 0.1-100S, 24-240V
MFG Item Number
TEF4-ON

TEF4-ON ABB Contactors, TMR, ON, AF09/Z-38, 0.1-100S, 24-240V

MFG Item Number
TEF4-ON
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
TEF4-ON
TMR, ON, AF09/Z-38, 0.1-100S, 24-240V

Series Information

Specifications

Specifications
Family Series ABB Contactors
Manufacturer ABB
Manufacturer Part Number TEF4-ON
Description TEF4-ON or TEF4-OFF allow time-delayed functions up to 100 s in 3 distinct time ranges, independently of the control system. The time delay ranges are selected by a switch and the time delay can be adjusted by means of a rotary switch. The timing
Type Timer
Net Weight 0.14 lbs
Gross Weight 0.18 lbs