Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TEF5-OFF ABB Contactors, Timer Module, Off Delay, 0.1-100Sec,
TEF5-OFF ABB Contactors, Timer Module, Off Delay, 0.1-100Sec,
This item cannot be canceled or returned
Description
Timer Module, Off Delay, 0.1-100Sec,
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
TEF5-OFF |
| Description |
Timer Module, Off Delay, 0.1-100Sec, 1SBN020314R1000 |
| Type |
Timer |
| Net Weight |
0.14 lbs |
| Gross Weight |
33.75 lbs |