TELB-120
Federal Signal Audible Signaling Devices, TELB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TELB-120 Federal Signal Audible Signaling Devices, TELB Series, TELCOM 4 INCH BELL 120VAC

MFG Item Number
TELB-120

TELB-120 Federal Signal Audible Signaling Devices, TELB Series, TELCOM 4 INCH BELL 120VAC

MFG Item Number
TELB-120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, TELB Series
Item #
TELB-120
TELCOM 4 INCH BELL 120VAC

TELB Series Information


Specifications

Specifications
Manufacturer Part Number TELB-120
Manufacturer Federal Signal
Product Series TELB
Family Series Federal Signal Audible Signaling Devices, TELB Series
Description TelCom Telephone Extension Ringer Device, Bell Signals Incoming Calls - Available in 120VAC. Activated by ringing voltage analog telephone only. Type 1 enclosure. 98 dBa signal at 10 feet 108 dBa at 1 meter. CSA Certified. UL Listed for indoor use.
Voltage 120 VAC
Nominal Voltage 120 VAC
Operating Temperature 32-112 °F
Approvals CSA, UL
Net Weight 3.2 lbs
Gross Weight 3.2 lbs
Alternatives
TELC-120
TELC-120
Federal Signal Signaling Devices