Series Information
| Manufacturer Part Number | TELH-120 |
|---|---|
| Manufacturer | Federal Signal |
| Family Series | Federal Signal Audible Signaling Devices |
| Description | TelCom Telephone Extension Ringer Device, Horn Signals Incoming Calls - Available in 120VAC. Activated by ringing voltage analog telephone only. 100 dBa at 10 feet 110 dBa at 1 meter. Type 1 enclosure. CSA Certified. UL Listed for indoor use. |
| Type | Vibration |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Frequency | 20/60 Hz |
| Operating Temperature | 32-120 °F |
| NEMA Rating | NEMA 1 |
| Approvals | CSA, UL |
| Net Weight | 3.3 lbs |
| Gross Weight | 3.3 lbs |