TF4X40
Nelson Heat Trace Heat Tracing, TF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TF4X40

Nelson Heat Trace Heat Tracing, TF Series

TF4X40

Nelson Heat Trace Heat Tracing, TF Series
Thermostat, Fixed Set Point 40
MFG Item Number
TF4X40
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Tracing, TF Series
Item #
TF4X40
Thermostat, Fixed Set Point 40

TF Series Information

  • Features a Molded Fiberglass Polyester Enclosure
  • Includes a Copper Capillary
  • Internal Temperature Adjustment Calibration Accuracy of 4 Degrees Fahrenheit
  • Incorporates a Single Pole Single Throw Switch
  • UL Listed, CSA Certified and CE Marked
Nelson's TF Series thermostats are used for controlling heat tracing systems in ordinary locations. The capillary bulb should be mounted on the side of the pipe.


Specifications

Specifications
Manufacturer Part Number TF4X40
Manufacturer Nelson Heat Trace
Product Series TF
Family Series Nelson Heat Trace Heat Tracing, TF Series
Description Thermostat, Fixed Set Point 40 Degree F
NEMA Rating NEMA 4
Enclosure Composition Fiberglass Polyester
Connection Type 1/2 " NPT
Capillary Maximum Temp. 160 °F
Length 3 '
Material Copper
Accuracy 4 °F
Contacts Single Pole Double Throw
Approvals CE, CSA, UL
Operating Temperature 40 °F
Protection Rating IP66
Net Weight 0.835 lbs
Gross Weight 1.225 lbs