CLT5JT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CLT5JT

Nelson Heat Trace Heat Tracing

CLT5JT

Nelson Heat Trace Heat Tracing
SRHC CLT 5W 120V w/TRP Jacket Over
MFG Item Number
CLT5JT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Tracing, Series
Item #
CLT5JT
SRHC CLT 5W 120V w/TRP Jacket Over

Series Information

Specifications

Specifications
Manufacturer Part Number CLT5JT
Manufacturer Nelson Heat Trace
Family Series Nelson Heat Trace Heat Tracing
Description SRHC CLT 5W 120V w/TRP Jacket Over Metal Braid
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
386960
386960
Chromalox Heat Tracing, SRF Series