Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GE Safety Switches, TH Series
TH3364J
GE Safety Switches, TH Series
200A 3P HD N5/12 600V FUSIBLE
This item cannot be canceled or returned
Description
Safety Switches, TH Series
200A 3P HD N5/12 600V FUSIBLE
Specifications
Specifications
Manufacturer Part Number
TH3364J
Manufacturer
GE
Product Series
TH
Family Series
GE Safety Switches, TH Series
Description
No matter the application, we’ve got you covered with a rugged, reliable and easy-to-install Spec-Setter safety switch. 200A 3P HD N5/12 600V FUSIBLE
Switch Type
Heavy Duty
Number of Poles
3
Voltage
600 V
Current Rating
200 A
Fusible
Yes
Neutral
No
Composition
Metallic
NEMA Rating
NEMA 12
Approvals
CSA, UL
Net Weight
35 lbs
Gross Weight
48.77 lbs
TH3364J
GE Safety Switches, TH Series