Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Cable Entries
THCM1
HellermannTyton Cable Entries
Horizontal Cable Manager with Metal
This item cannot be canceled or returned
Description
Horizontal Cable Manager with Metal
Specifications
Specifications
| Manufacturer Part Number |
THCM1 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Cable Entries |
| Description |
Horizontal Cable Manager with Metal Rings, 1U, 1/box |
| Grommets Included |
No |
| Angle |
Straight |
| Split Frame |
No |
| Comments |
Metal Rings Allow for a Clean Solution for Cable Management |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
THCM1
HellermannTyton Cable Entries