Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Cable Entries
THCO2
HellermannTyton Cable Entries
Horizontal Cable Organizer with
This item cannot be canceled or returned
Description
Horizontal Cable Organizer with
Specifications
Specifications
| Manufacturer Part Number |
THCO2 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Cable Entries |
| Description |
Horizontal Cable Organizer with Metal Rings, 2U, 1/box |
| Grommets Included |
No |
| Angle |
Straight |
| Split Frame |
Yes |
| Comments |
Metal Rings Allow for a Clean Solution for Cable Management;Feed Through Holes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
THCO2
HellermannTyton Cable Entries