Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
THR Series Information
| Manufacturer Part Number | THR-3836U |
|---|---|
| Manufacturer | Macromatic |
| Product Series | THR |
| Family Series | Macromatic Relays, THR Series |
| Description | Relay |
| Operation | Flasher, One-Shot, Watchdog |
| Contacts | SPDT |
| Mounting | Surface |
| Time Range Adjustment | Onboard, Remote |
| Adjustment Operator | Knob |
| Timing Range | 0.1 s-100 Min |
| Max Time | 100 Min |
| Nominal Coil Voltage | 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 12 VDC, 24 VDC, 48 VDC |
| AC Voltage | 24-240 VAC |
| DC Voltage | 12-125 VDC |
| Contact Rating | 10 A |
| Termination | 0.250 in Flat Blade |
| Approvals | CE |
| Comments | Flasher ON or Flasher OFF |
| Net Weight | 0.1865 lbs |
| Gross Weight | 0.1865 lbs |