Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CWRE Series Information
| Manufacturer Part Number | X766846 |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Product Series | CWRE |
| Family Series | ASI-Automation Systems Interconnect Relays, CWRE Series |
| Description | Terminal Block Relay, DIN Rail Mount, Spdt, 115Vac/Dc Coil, 250Vac Contact, 6A, Green Led Status, |
| Coil Voltage | 115 VAC, 116 VDC |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Termination | Screw Terminals |
| Enclosure | Plastic |
| Number of Connections | 2 |
| Status Indicator | Yes |
| Material | Silver Tin Oxide |
| Nominal Coil Voltage | 120 VAC, 125 VDC |
| Current Rating | 6 A |
| Safety Guided | No |
| Comments | CWRE7-0846 |
| Approvals | CE, UL |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.065 lbs |